Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, AGX Series, Fast-Acting, 20A, 32V AC

  • Mfr # 3398211

  • Zoro # G810581543


product price: $19.85
/ea

Key Features

Series
AGX
Speed
Fast-Acting
AC Voltage Rating
32V AC
Body Style
Cylindrical
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3398211
Zoro #
G810581543
UPC #
740265606608
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1 in

Details

Series
AGX
Speed
Fast-Acting
Amps
20A
AC Voltage Rating
32V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.