Glass Fuse, GMA Series, Fast-Acting, 0.5A, 125V AC

  • Mfr # 3398542

  • Zoro # G604171554


product price: $26.39
/ea

Key Features

Series
GMA
Speed
Fast-Acting
AC Voltage Rating
125V AC
Body Style
Cylindrical
Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3398542
Zoro #
G604171554
UPC #
740265606912
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GMA
Speed
Fast-Acting
Amps
0.5A
AC Voltage Rating
125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
125V DC
Item
Glass Fuse

Description

Features
  • Fast acting for maximum protection. Series gma. 5 mm. x 20 mm. glass tube.
  • Glass
  • Amp Rating - 500ma
  • Volts - 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.