
Jandorf 22-18 Ga. Insulated Wire Terminal Butt Splice Silver 5 pk
Mfr # 60929
Zoro # G3852732
product price: $6.75
/eaKey Features
Type
Butt Splice
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60929
Zoro #
G3852732
UPC #
740265609296
Country of Origin
China
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Description
The butt splice connector allows for quick, easy wire insertion to splice wire during a continuous run. Wires insert from both ends and meet in the middle at the built-in wire stop. The connector must be crimped at both ends. Resistant to melting and corrosion, high temperature terminals are ideal for high heat applications such as ovens, motors and light fixtures.
- • Butt Splice Connector
- • High Temperature
- • 22-18 ga. wire size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.