Zoro Homepage

Jandorf 8" Detachable Harp

  • Mfr # 60127

  • Zoro # G205285568


product price: $9.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60127
Zoro #
G205285568
UPC #
740265601276
Country of Origin
United States

Description

Lamp harps hold a lampshade in place and protect the light bulb from the lampshade. Jandorf's antique bronze harp is available in several height choices for a variety of lampshade sizes.


  • • Protects bulb from lamp shade and holds lamp shade in place
  • • antique bronze
  • • Size 8 inch long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.