Zoro Homepage

Lamp Socket, 1000 V, 660 W

  • Mfr # 60493

  • Zoro # G513789703


product price: $7.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60493
Zoro #
G513789703
UPC #
740265604932
Country of Origin
China

Description

Jandorf Lamp Socket, Lamp Type: Fluorescent, Base Type: Slimline, 1000 V, Wattage Rating: 660 W, Number of Pins: 1

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.