Zoro Homepage

Lamp Socket, 600 V, 660 W

  • Mfr # 60487

  • Zoro # G513789772


product price: $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60487
Zoro #
G513789772
UPC #
740265604871
Country of Origin
China

Description

Jandorf Lamp Socket, Medium Profile, Lamp Type: Fluorescent, Base Type: Medium G13, 600 V, Wattage Rating: 660 W, Number of Pins: 2

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.