
Lamp Socket, 600 V, 660 W
Mfr # 60492
Zoro # G313789729
product price: $5.95
/eaSold in multiples of 2 for $11.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60492
Zoro #
G313789729
UPC #
740265604925
Country of Origin
China
Description
Jandorf Lamp Socket, Medium Profile, Lamp Type: Fluorescent, Base Type: Medium G13, 600 V, Wattage Rating: 660 W, Number of Pins: 2
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.