Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, 500mA, Time-Delay, Cylindrical

  • Mfr # 3398732

  • Zoro # G110580604


product price: $20.15
/ea

Key Features

Amps
500mA
Speed
Time-Delay
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3398732
Zoro #
G110580604
UPC #
740265607049
Country of Origin
China

Details

Item
Medium-Voltage Fuse
Amps
500mA
Speed
Time-Delay
DC Voltage Rating
Not Rated
Body Style
Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.