
Medium-Voltage Fuse, GMD Series, 2A, Time-Delay, 250V AC, Cylindrical
Mfr # 3398724
Zoro # G604171707
product price: $32.25
/eaKey Features
Series
GMD
Amps
2A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3398724
Zoro #
G604171707
UPC #
740265607032
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Item
Medium-Voltage Fuse
Series
GMD
Amps
2A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Body Material
Glass
Description
Features
- Time delay to absorb temporary overloads without blowing. Series gmd. 5 mm. x 20 mm. glass tube.
- Glass
- Amp Rating - 2
- Volts - 250
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.