
Midget Fuse, Time-Delay, 1A
Mfr # 60692
Zoro # G605994749
product price: $10.35
/pk 2, $5.18/eaKey Features
Speed
Time-Delay
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60692
Zoro #
G605994749
UPC #
-
Country of Origin
China
Details
Speed
Time-Delay
Amps
1A
DC Voltage Rating
Not Rated
Item
Midget Fuse
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents, but also opens quickly during dangerous short-circuit conditions or during sustained overload conditions.
- • GMC Medium Time Delay Glass Fuse
- • 5mm diameter x 20mm length
- • 1 Amp, 250 Volt
- • Small dimension fuse
- • North American (UL) fuse
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.