
Outlet, 15 A, 125V AC, 2 Pole, Black
Mfr # 61014
Zoro # G3858840
product price: $10.65
/eaKey Features
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
Black
Standards
CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61014
Zoro #
G3858840
UPC #
740265610148
Country of Origin
China
Details
Item
Outlet
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
Black
Standards
CSA Listed
Description
Commonly used in stoves or other appliances, this black 2-prong electrical outlet snaps into place for easy installation. Rated 15 amp - 125 volt.
- • This black 2-prong electrical outlet is ideal for stoves and other appliances.
- • Snaps into place for easy installation.
- • Rated 15 amp - 125 volt
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.