
UL Class Fuse, AGA (FSH) Series, Fast-Acting, 20A, 32V AC
Mfr # 60622
Zoro # G8659291
product price: $9.99
/eaKey Features
Speed
Fast-Acting
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Body Style
Cylindrical
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60622
Zoro #
G8659291
UPC #
740265606226
Country of Origin
China
Dimensions
Length
5/8 in
Diameter
1/4 in
Details
Series
AGA (FSH)
Speed
Fast-Acting
Amps
20A
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Body Style
Cylindrical
Body Material
Glass
Item
UL Class Fuse
Description
A fast acting fuse is designed to open very quickly when the applied current exceeds that of the fuse rating. The fast acting fuse is not designed to withstand temporary overload (surge) currents associated with some electrical loads such as motors and charging capacitors.
- • AGA Fast Acting Glass Fuse
- • 1/4 inch diameter x 5/8 inch length
- • 20 Amp, 32 Volt
- • Small dimension fuse
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.