Zoro Homepage

Tennant 6400 Washable Panel Filter 1 pc, Material: Spunbond

  • Mfr # JAN-TN6400W(1)

  • Zoro # G5323348


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Washable
Height
20"
Width
4.2"
Material
Spunbond
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAN-TN6400W(1)
Zoro #
G5323348
UPC #
628303002752
Country of Origin
Canada

Dimensions

Height
20"
Width
4.2"
Length
30"

Details

Filter Type
Washable
Material
Spunbond
Item
Panel Filter,Fits Tennant 6400 Washable

Description

Panel Filter,for Tennant 6400,Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.