Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, 2-ply, Micro Filter, 10 PK

  • Mfr # JAN-PTQV-2(10)

  • Zoro # G5322919


product price: $12.75
/pk 10, $1.28/ea
Sold in multiples of 10 for $127.50

Key Features

Material
Paper
Bag Type
2-ply
Filter Type
Micro Filter
Length
6 1/4 in
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAN-PTQV-2(10)
Zoro #
G5322919
UPC #
628303001700
Country of Origin
China

Dimensions

Length
6 1/4 in
Height
7 1/2 in
Width/Diameter
2 1/2 in

Details

Material
Paper
Bag Type
2-ply
Filter Type
Micro Filter
Item
Vacuum Bag
Fits Vacuum Brand
ProTeam
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
103024, 105733, 106542, 107103, 107108, 107113, 107118, 107145, 107146, 107155, 107605, 107606, 107607, 107609
Filter Efficiency
99.95 %
Bag Material
Paper
Bag Pickup Type
Dry
Bag Reusability
Reusable
Bag Filtration Type
Standard
For Vacuum Type
Backpack Vacuum
Ply Count
2-Ply

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103024, 105733, 106542, 107103, 107108, 107113, 107118, 107145, 107146, 107155, 107605, 107606, 107607, 107609, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 7 1/2 in, Length 6 1/4 in, Width/Diameter 2 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.