Windsor Versamatic Motor Filter 50 pc
Mfr # JAN-HVF052
Zoro # G5323390
product price: $76.39
/pk 50, $1.53/ea
Free Shipping & Returns
Key Features
For Vacuum Type
Upright Vacuum
Fits Vacuum Models
Versamatic
Filtration Type
Standard
Filter Reusability
Non-Reusable
Filter Pickup Type
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAN-HVF052
Zoro #
G5323390
UPC #
628303000598
Country of Origin
China
Dimensions
Length
5 1/2 in
Width/Diameter
3 in
Height
1/4 in
Details
Item
Sleeve Filter
For Vacuum Type
Upright Vacuum
Fits Vacuum Models
Versamatic
Filtration Type
Standard
Filter Reusability
Non-Reusable
Filter Pickup Type
Dry
Filter Product Grouping
Sleeve Filter
Filter Material
Cloth
Fits Vacuum Brand
Windsor
Description
Sleeve Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Windsor, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Non-Reusable, Height 1/4 in, Length 5 1/2 in, Width/Diameter 3 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.