
Doctors Suitcase Toy Set
Mfr # J06513
Zoro # G215782880
product price: $38.35
/eaKey Features
Material
Wood
Recommended Age
3-6 years
Recommended Grade
Grade VPK-1
Includes
Case, Straightener, Comb, Pair Of Scissors, Mirror, Hairdryer, Razor
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J06513
Zoro #
G215782880
UPC #
-
Country of Origin
China
Dimensions
Size
9.4" x 3.7" x 6.5"
Details
Material
Wood
Recommended Age
3-6 years
Recommended Grade
Grade VPK-1
Includes
Case, Straightener, Comb, Pair Of Scissors, Mirror, Hairdryer, Razor
Color
Red
Description
Become a doctor with this fun suitcase set! 10 toy accessories in this set include a syringe fitted with an inner spring, a reflex hammer, a bottle of disinfectant, a stethoscope, an otoscope equipped with a magnifying glass, a thermometer, a tongue depressor, a prescription pad 30 pages with a paper pencil, a bandage roll. Accessories are solid wood. Suitcase is matte PVC. Delivered in a lovely red and black suitcase equipped with a metal zipper and 2 fabric handles. Silk-screen printing of the accessories.
- Become a doctor with this fun suitcase set.
- Includes 10 realistic tools like a stethoscope and syringe.
- Comes with a prescription pad and bandage roll.
- Neatly packed in a stylish red and black suitcase.
- Helps kids learn about health and caring for others.
- Great for kids aged 3 and up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.