Zoro Homepage

Hairdresser Toy Set

  • Mfr # J06549

  • Zoro # G215782842


product price: $37.79
/ea

Key Features

Material
Wood
Includes
Case, Syringe, Pliers, Toothbrush, Toothpaste, Dental Mirror, Dentures With Eight Removable Teeth, Dentist’s Drill, Two Cards Showing Jaw X-Rays
Color
Turquoise
Recommended Age
3-6 years
Recommended Grade
Grade VPK-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J06549
Zoro #
G215782842
UPC #
-
Country of Origin
China

Dimensions

Size
8.4" x 3.7" x 6.4"

Details

Material
Wood
Includes
Case, Syringe, Pliers, Toothbrush, Toothpaste, Dental Mirror, Dentures With Eight Removable Teeth, Dentist’s Drill, Two Cards Showing Jaw X-Rays
Color
Turquoise
Recommended Age
3-6 years
Recommended Grade
Grade VPK-1

Description

Time for a trim? This attractive case includes a straightener, a comb, a pair of scissors, a mirror, a hairdryer and a razor - everything you need to emulate your favorite hairstylist! Once youre finished playing, all six accessories in the set fit neatly in the case, and its fabric handles mean its easy to carry, too. Its a great make-believe toy for feeding your childs imagination. Water-based paint. Make-believe toy for children aged 3 and over.


  • This attractive case includes a straightener, a comb, a pair of scissors, a mirror, a hairdryer and a razor - everything you need to emulate your favorite hairstylist
  • Everything fits neatly in a carry case.
  • Perfect for pretend salon fun and creative play.
  • Encourages imagination and role-playing.
  • Great for kids aged 3 and up.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.