
Magnetibook, 4 Seasons
Mfr # J02721
Zoro # G815782914
product price: $30.19
/eaKey Features
Material
Cardboard
Includes
30 Magnets, 10 Cards Depicting Different Animals
Recommended Age
3-8 years
Recommended Grade
Grade PK-3
Color
Multi-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J02721
Zoro #
G815782914
UPC #
-
Country of Origin
China
Dimensions
Size
7.5" x 1.6" x 10.2"
Details
Material
Cardboard
Includes
30 Magnets, 10 Cards Depicting Different Animals
Recommended Age
3-8 years
Recommended Grade
Grade PK-3
Color
Multi-color
Description
Magnetic educational game in cardboard on the seasons theme. Composed of 115 magnets and 4 cards. Once the book is opened, the aim is to make on the stage the same scene as indicated on the card thanks to the magnets.
- Explore the four seasons with 115 magnets and 4-cards.
- Aim to recreate seasonal scenes with the magnets on the stage.
- Helps children learn about seasonal changes and characteristics.
- Encourages creativity and understanding of nature.
- Compact and easy to use, perfect for educational fun.
- Ideal for children curious about the natural world.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.