Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetibook, Cosmos

  • Mfr # J02589

  • Zoro # G015782905


product price: $33.45
/ea

Key Features

Includes
Magnetic Board, 40 Magnets, 10 Dinosaur Cards
Color
Multi-color
Material
Cardboard
Recommended Age
3-8 years
Recommended Grade
Grade PK-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J02589
Zoro #
G015782905
UPC #
-
Country of Origin
China

Dimensions

Size
7.5" x 1.6" x 10.2"

Details

Includes
Magnetic Board, 40 Magnets, 10 Dinosaur Cards
Color
Multi-color
Material
Cardboard
Recommended Age
3-8 years
Recommended Grade
Grade PK-3

Description

Have you discovered Magneti'books yet? This magnetic box includes a host of different magnetic items for kids to put together, according to the templates or any way they like! This game with its cardboard pieces will transport children aged 3 and over to fairytale kingdoms with its 30 magnetic parts and 10 template cards. Inside, you can use the magnetic board to build the fairytale scenes shown on the cards using the magnets provided. All the magnetic pieces are completely interchangeable, so kids can have hours of fun coming up with all sorts of crazy characters! Helps children develop their imagination and fine motor skills.


  • Explore outer space with this cool magnetic game!
  • Includes 52 magnets and 18 space-themed cards.
  • Use magnets to build the space vehicle shown on the card.
  • Features a magnetic background for assembling your creations.
  • Opens up like a book for easy play and neat storage.
  • Perfect for young space enthusiasts to learn and have fun!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.