Zoro Homepage

Magnetibook, Dinosaurs

  • Mfr # J02590

  • Zoro # G115782829


product price: $33.45
/ea

Key Features

Recommended Grade
Grade PK-3
Includes
Magnetic Board, 48 Magnets, 16 Cards Of Professions
Recommended Age
3-8 years
Material
Cardboard
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J02590
Zoro #
G115782829
UPC #
-
Country of Origin
China

Dimensions

Size
7.5" x 1.6" x 10.2"

Details

Recommended Grade
Grade PK-3
Includes
Magnetic Board, 48 Magnets, 16 Cards Of Professions
Recommended Age
3-8 years
Material
Cardboard
Color
Multi-color

Description

Have you discovered Magneti'books yet? These portable, educational magnetic books are loved by young and old alike! So, how do they work? This magnetic box includes a host of different magnetic items for kids to put together, according to the templates or any way they like! This cardboard game will transport children aged 3 and over to the realm of the dinosaurs with 40 magnetic pieces and 10 cards, each of which shows a dinosaurs Latin name. Once the book is open, the aim is to put together a picture of the dinosaur shown on the card using the magnets provided. All the magnetic pieces are completely interchangeable, so kids can have hours of fun coming up with beasts even bigger and scarier than the real dinosaurs! Helps children develop their imagination and fine motor skills.


  • Discover dinosaurs with this exciting magnetic game!
  • Comes with 40 magnets and 10 dinosaur cards.
  • Match magnets to build dinosaurs using their Latin names.
  • Use the magnetic background to piece together your dinosaurs.
  • Get creative by mixing pieces to make even scarier creatures.
  • Opens like a book for easy play and storage!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.