
Mint Scooter, Balance Bike
Mfr # J03243
Zoro # G915626019
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Material
Birch Plywood
Includes
1 Balance Bike
Color
Mint
Recommended Age
2-5 years
Recommended Grade
Grade VPK-K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J03243
Zoro #
G915626019
UPC #
-
Country of Origin
China
Details
Material
Birch Plywood
Includes
1 Balance Bike
Color
Mint
Recommended Age
2-5 years
Recommended Grade
Grade VPK-K
Description
Ideal for use on outdoor trips, this smart retro-style working wooden balance bike helps toddlers develop their balance and coordination. They will be able to imitate older children and will find it easier to learn how to ride a bicycle without training wheels. The adjustable saddle adapts to the child's height of the growing child. Inflatable tires. Height adjustable seat from 32 to 36.5 cm / 12.6 to 14.4 in. Ergonomic handles in rubber. Wood: birch plywood. Closed color box with plastic handle. Delivered not assembled.
- Smart retro-style wooden balance bike for outdoor adventures
- Aids in developing balance and coordination in toddlers
- Adjustable seat height from 32 to 36.5 cm for growing kids
- Inflatable tires and ergonomic rubber handles for better handling
- Helps kids learn to ride a bike without training wheels
- Delivered not assembled in a closed color box with handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.