Zoro Homepage

Panda Ride-On

  • Mfr # J08052

  • Zoro # G115678245


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
1-3 years
Recommended Grade
Grade VPK
Includes
1 Ride-On Toy
Material
Wood
Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J08052
Zoro #
G115678245
UPC #
-
Country of Origin
China

Details

Recommended Age
1-3 years
Recommended Grade
Grade VPK
Includes
1 Ride-On Toy
Material
Wood
Color
Black, White

Description

Wooden toy for children aged 12 to 36 months. This attractive, trendy panda-shaped ride-on toy will become the ideal companion to straddle! It will help your child to manage their supports while enabling them to undertake 360 degree explorations of the world around them. Children may use the compartment, located to the rear, to bring along their toys and plush dolls wherever they go. The ergonomic handles ensure optimal grip for little hands. The most important features are the 4 silicone corners that will protect furniture and walls from occasional collisions.


  • This attractive, trendy panda-shaped ride-on toy will become the ideal companion to straddle
  • Helps develop balance and motor skills.
  • 360° movement for exploring in all directions.
  • Rear compartment to carry toys and treasures.
  • Soft, ergonomic handles for easy gripping.
  • Protects furniture with silicone corner bumpers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.