Zoro Homepage

Sweet Cocoon Activity Table

  • Mfr # J04402

  • Zoro # G115782904


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK
Material
Wood
Recommended Age
1-3 years
Includes
15 Accessories: 1 Badge, 4 Prescription Cards, 4 X-Rays (Rabbit, Cat, Fish, A Broken Bone), 1 Bandage, 1 Felt Collar, 4 Wooden Accessories (Stethoscope, Syringe, Thermometer, Pot Of Cream)
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J04402
Zoro #
G115782904
UPC #
-
Country of Origin
China

Dimensions

Size
21.45" x 21.45" x 18.5"

Details

Recommended Grade
Grade PK
Material
Wood
Recommended Age
1-3 years
Includes
15 Accessories: 1 Badge, 4 Prescription Cards, 4 X-Rays (Rabbit, Cat, Fish, A Broken Bone), 1 Bandage, 1 Felt Collar, 4 Wooden Accessories (Stethoscope, Syringe, Thermometer, Pot Of Cream)
Color
Multi-color

Description

Here is the ideal toy to satisfy a toddlers' desires for discovery and manipulation! With this pretty wooden multi-activity table, baby will be delighted! Its size and the games offered make it perfectly suited to toddlers! This multi-activity table is a concentration of favorite activities: a circular train track with 2 vehicles that ring the bell, a small mill, 2 trees to stack, 3 loops with beads, 3 gears to rotate and 5 shapes to fit in. The table legs make it practical. They can be assembled in 2 different positions. In lower position, the activity tabletop is 5.5" high, or 8.9" in its highest position. This activity table is decorated with water-based paint.


  • Multi-activity table designed for toddlers.
  • Features include a circular train rail, stackable trees, and bead loops.
  • Table with adjustable legs for high or low play positions.
  • Enhances motor skills with gears and interactive elements.
  • Board heights at 14 cm and 22.5-cm.
  • Encased in a closed color box.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.