Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweet Cocoon Busy Board

  • Mfr # J04057

  • Zoro # G915782913


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade VPK
Includes
1 Activity Table
Recommended Age
1-3 years
Material
Wood
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J04057
Zoro #
G915782913
UPC #
-
Country of Origin
China

Details

Recommended Grade
Grade VPK
Includes
1 Activity Table
Recommended Age
1-3 years
Material
Wood
Color
Multi-color

Description

Come and see, the bee is ready to fly away, the ladybird spins around and the caterpillar goes for a walk! This beautiful wooden board includes lots of garden animals with fun features. It has 7 activities: 3 daisy-shaped gears to turn, 1 abacus, 1 ladybird that can be screwed on and off, 1 bee that makes a clicking sound when you turn it, 1 snail whose shell turns to rattle the multi-colored beads inside, and finally, 3 mirrors, 1 of which is hidden under the felt leaf. This board is very practical and adapts to the child's most comfortable play position. Thanks to its movable base, the activity board can be set at a 45 degree angle so that the child can play easily when seated or at a table. Without the base, the board is completely flat and can be hung on the wall or on the bars of the playpen using the large hook and loop fastener at the top. It's a simple, comprehensive toy in soft colors that will help your child develop fine motor skills and dexterity. Early learning toy for children from 12-months.


  • Wooden activity board with garden animal-themed features.
  • Includes 3 daisy-shaped gears, an abacus, and a ladybird that screws on and off.
  • Features a bee that clicks and a snail with a rattling shell.
  • Three mirrors enhance exploration, with one hidden under a felt leaf.
  • The board can be set at an angle or hung on a wall for varied play.
  • Develops fine motor skills and dexterity, suitable from 12-months.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.