Zoro Homepage

Sweet Cocoon Multi-Activity Leaf Station

  • Mfr # J04056

  • Zoro # G715782823


product price: $57.59
/ea

Key Features

Material
Wood
Color
Multi-color
Recommended Age
18 months-3 years
Recommended Grade
Grade VPK
Includes
1 Activity Toy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J04056
Zoro #
G715782823
UPC #
-
Country of Origin
China

Dimensions

Size
9.4" x 11.6" x 8.3"

Details

Material
Wood
Color
Multi-color
Recommended Age
18 months-3 years
Recommended Grade
Grade VPK
Includes
1 Activity Toy

Description

Get stuck in with this activity leaf; an early-learning toy that offers many a fun activity for babies aged 18 months and up. On the cards: motor skills, observation and the awakening of the senses! 5 activities are included in total: 4 gears that can be turned time and time again, 2 mirrors to observe ones reflection, 1 color wheel, 1 bee-shaped magnifying glass to discover all the little insects that decorate the leaf, and 1 giant caterpillar-shaped looping toy with sliding elements. With this early-years toy, your baby will learn to curiously manipulate the elements and discover the surprises they contain! All the elements found on this activity toy can easily be manipulated by little hands, and have been designed to stimulate little ones eyesight and fine motor skills. They can also begin to learn colors, shapes and even new words by observing the little garden creatures found on the leaf. This manipulation game can easily be set up at babys height to ensure many an hour of learning and discovery-filled play. It invites your child into the world of the garden; a place conducive to exploration from an early age. This wooden early-learning toy is part of our Sweet Cocoon collection.


  • Giant leaf activity toy with a full caterpillar.
  • Features a looping toy, removable gears, and a color wheel.
  • Includes 3 mirrors and a bee-shaped magnifying glass for exploration.
  • Helps develop fine motor skills, shape, and color recognition.
  • Offers a range of engaging activities for toddlers.
  • Recommended for children aged 18 months and older.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.