Zoro Homepage

Sweet Cocoon, Stacking Stones

  • Mfr # J04401

  • Zoro # G515621308


product price: $65.75
/ea

Key Features

Includes
20 Lightweight, Stackable Wooden Stones
Recommended Age
2-6 years
Material
Wood
Color
Multi-color
Recommended Grade
Grade VPK-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J04401
Zoro #
G515621308
UPC #
-
Country of Origin
China

Details

Includes
20 Lightweight, Stackable Wooden Stones
Recommended Age
2-6 years
Material
Wood
Color
Multi-color
Recommended Grade
Grade VPK-1

Description

20 Lightweight stackable wooden stones to introduce your child to construction and balance. The Sweet Cocoon range features delicate colors, inspired by current trends to gently support your child's first steps in learning! Large stones: 12 x 2.5 x 6 cm / 4.72 x 0.98 x 2.36 in. Pine wood stones are colored with water based paints.


  • Play with 20 lightweight, stackable wooden stones.
  • Learn construction and balance through play.
  • Stones in delicate colors, sized 12 x 2.5 x 6 cm.
  • Perfect for kids taking their first steps in learning.
  • Uses water-based paint for safety.
  • Comes in a closed color box.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.