Shop JAR SYSTEMS
See all product information
Create Account
12-Port Quick-Sense Hub - 12 x USB Type-C - 120 V AC
- Mfr # QUSBC-12
- Zoro # G314908280
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.8 in
Input Voltage
120V AC
Overall Width
15.8 in
Includes
12-Port USB-C Quick-Sense Hub, 65W USB-C PD Charging, 12 x USB-C Male to USB-C Male Charging Cables
Overall Depth
10.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUSBC-12
- Zoro #
- G314908280
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2.8 in
- Overall Width
- 15.8 in
- Overall Depth
- 10.4 in
Details
- Item
- PDU
- Input Voltage
- 120V AC
- Includes
- 12-Port USB-C Quick-Sense Hub, 65W USB-C PD Charging, 12 x USB-C Male to USB-C Male Charging Cables
- Output Voltage
- 9V DC, 12V DC, 15V DC, 20V DC, 5V DC
- Receptacle Type
- USB Type-C
- Receptacle Detail
- 12 x USB Type-C
- Input Current
- 3.25 A
- Power Rating (Watt)
- 65 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.