
4 Bay Usb-C Charging Station Devices Up To 14 Inches
Mfr # ADAPT4-USBC
Zoro # G0134341
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Includes
Adapt4 USB-C Charging Station, (2) Keys, Tool
Application
Tablet
Max. Screen Size Supported
14 in
Mounting
Tabletop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADAPT4-USBC
Zoro #
G0134341
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
14 in
Details
Item
Charging Cabinet
Material
Aluminum
Includes
Adapt4 USB-C Charging Station, (2) Keys, Tool
Application
Tablet
Mounting
Tabletop
Color
Cool Gray
Features
Kensington Slot
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.