Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTIVE CHARGE YELLOW POWER BANKS WITH USB-C TO USB-C CABLES - 4X 20,000 MAH ACTI

  • Mfr # PBYLUSBC

  • Zoro # G514908462


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC, 15 V DC, 20 V DC, 5 V DC
Overall Height
6.2 in
Overall Width
2.9 in
Overall Depth
1 in
Includes
Active Charge Power Bank Kit, 4 x USB-C to USB-C Connector Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBYLUSBC
Zoro #
G514908462
UPC #
850026181654
Country of Origin
China

Dimensions

Overall Height
6.2 in
Overall Width
2.9 in
Overall Depth
1 in

Details

Item
Power Bank
Input Voltage
12 V DC, 15 V DC, 20 V DC, 5 V DC
Includes
Active Charge Power Bank Kit, 4 x USB-C to USB-C Connector Cables
Battery Capacity
20000 mAh
Max. Output Current
3.25 A
Output Voltage
15 V DC, 20 V DC, 5 V DC, 12 V DC
Color
Yellow

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.