DELL COILED EMULATOR CHARGING CABLES - 4-PACK OF USB-C MALE TO 7.40 X 5.08 MM MA, 4PK
Mfr # CODL-C11
Zoro # G915190060
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB Type C - Male
Cable Type
USB-C
Features
Clutter-free, Active, Charging
Connector on First End Details
1 x Usb type c - male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CODL-C11
Zoro #
G915190060
UPC #
-
Country of Origin
China
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
Cable Type
USB-C
Features
Clutter-free, Active, Charging
Connector on First End Details
1 x Usb type c - male
Connector Gender on First End
Male
Device Supported
Dock, Power Bank, Charging Station
Description
DELL COILED EMULATOR CHARGING CABLES - 4-PACK OF USB-C MALE TO 7.40 X 5.08 MM MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.