
Essential 12 Charging Station - Wall Or Desk Mount For Use w/
Mfr # CS-1210
Zoro # G3561261
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Depth
14"
Color
White, Blue
Maximum Adjustable Stand Height
17.20"
Material
Steel
Height Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-1210
Zoro #
G3561261
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
14"
Maximum Adjustable Stand Height
17.20"
Height Adjustable
Yes
Height
14"
Width
18.25"
Details
Color
White, Blue
Material
Steel
Item
Charging Cabinet
Features
Padlock, Power Strip, Adjustable Depth, Compact, Lightweight, Durable, Removable Divider, Cable Management, Locking Compartment
Mount Type
Desktop, Wall Mountable
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.