
ESSENTIAL 12 USB-C CHARGING STATION BLUE
Mfr # CS-1210-USBC
Zoro # G014908283
product price: $1,569.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17.25 in
Overall Width
18.25 in
Overall Depth
18 in
Includes
1 x Essential 12 Charging Station, 1 x USB-C PD 12-Port Quick-Sense Hub, 12 x USB-C PD Male to USB-C PD Male Cables
Height Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-1210-USBC
Zoro #
G014908283
UPC #
-
Country of Origin
China
Dimensions
Overall Height
17.25 in
Overall Width
18.25 in
Overall Depth
18 in
Height Adjustable
Yes
Details
Item
Charging Cabinet
Includes
1 x Essential 12 Charging Station, 1 x USB-C PD 12-Port Quick-Sense Hub, 12 x USB-C PD Male to USB-C PD Male Cables
Power Source
AC Power
Mount Type
Wall Mountable, Desk
Features
Cable Management, Adjustable Depth, Adjustable, Compact, USB Charging Port, Lightweight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.