Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP EMULATOR CHARGING CABLES - 4-PACK OF USB-C TO 4.50 X 3.00MM EMULATOR CONNECTO, 4PK

  • Mfr # A4-UCHP-C13

  • Zoro # G514884278


product price: $53.99
/pk 4, $13.50/ea

Key Features

End 1 Connection Type
USB Type C Male
End 2 Connection Type
4.50 3.00mm Male
Compatible With
JAR Systems Products: 8-port Universal USB-C Charging Dock, 4-port Adapt4 USB-C Charging Stations, Active Charge Power Banks, USB-C PD Chargers
Voltage Rating
5 V DC
Second End Connector Type
4.50 x 3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4-UCHP-C13
Zoro #
G514884278
UPC #
850026181265
Country of Origin
China

Dimensions

Cord Length
1 ft
Cable Length
1 ft

Details

Item
Charging Cable
End 1 Connection Type
USB Type C Male
End 2 Connection Type
4.50 3.00mm Male
Compatible With
JAR Systems Products: 8-port Universal USB-C Charging Dock, 4-port Adapt4 USB-C Charging Stations, Active Charge Power Banks, USB-C PD Chargers
Voltage Rating
5 V DC
Second End Connector Type
4.50 x 3.00mm
Device Supported
Power Bank, Chromebook, Notebook, Charger, Charging Station
First End Connector Type
USB Type C
Compatibility
JAR Systems Products: 8-port Universal USB-C Charging Dock, 4-port Adapt4 USB-C Charging Stations, Active Charge Power Banks, USB-C PD Chargers
Second End Connector Detail
4.50 3.00mm Male
Product Condition
New
First End Connector Detail
USB Type C Male

Description

HP EMULATOR CHARGING CABLES - 4-PACK OF USB-C TO 4.50 X 3.00MM EMULATOR CONNECTO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.