USB-C to USB-C Cables 4-Pack
Mfr # PB-USBC-1F-BLACK
Zoro # G116423103
product price: $27.39
/eaKey Features
First End Connector Detail
USB Type C Male
Second End Connector Type
USB Type C
Color
Black
Cable Length
1 ft
First End Connector Type
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-USBC-1F-BLACK
Zoro #
G116423103
UPC #
850026000000
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
First End Connector Detail
USB Type C Male
Second End Connector Type
USB Type C
Color
Black
First End Connector Type
USB Type C
Item
Charging Cable
Second End Connector Detail
USB Type C Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.