Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C to USB-C Coiled Cables 4-Pack

  • Mfr # ADAPT4-USBC-CABLE

  • Zoro # G716423107


product price: $34.25
/ea

Key Features

First End Connector Type
USB Type C
Device Supported
Chromebook, USB Type C Device
Second End Connector Type
USB Type C
Color
Black
Second End Connector Detail
USB Type C Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAPT4-USBC-CABLE
Zoro #
G716423107
UPC #
850026000000
Country of Origin
China

Details

First End Connector Type
USB Type C
Device Supported
Chromebook, USB Type C Device
Second End Connector Type
USB Type C
Item
Charging Cable
Color
Black
Second End Connector Detail
USB Type C Male
First End Connector Detail
USB Type C Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.