Zoro Homepage

5X1.25In Rubber Stem Caster

  • Mfr # CM5M

  • Zoro # G0993100


product price: $28.99
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 in
Load Rating
190 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM5M
Zoro #
G0993100
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 in
Stem Length
2 3/4 in
Wheel Dia.
5 in
Caster Stem Size
2-3/4 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
190 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Non-Marking
Yes
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Rubber
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster

Description

Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 in Mounting Height, 2-3/4 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.