Zoro Homepage

72 in Brace Set, Gray, Green

  • Mfr # 08B2072

  • Zoro # G0555716


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Dia.
11" x 72" x 3"
Broom Connection Type
Hardware
Material
Metal
Includes
(2) 08 Brace Set
Broom Handle Tip Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B2072
Zoro #
G0555716
UPC #
-
Country of Origin
United States

Dimensions

Dia.
11" x 72" x 3"
Length
72 in

Details

Item
Brace Set
Broom Connection Type
Hardware
Material
Metal
Includes
(2) 08 Brace Set
Broom Handle Tip Material
Metal
Color
Gray, Green

Description

Brace Set, Includes (2) 08 Brace Set, Material Metal, Overall Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.