Zoro Homepage

72 in Brace Set, Gray, Green, Metal

  • Mfr # 25B4072

  • Zoro # G1190178


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Handle Color
Gray
Material
Metal
Length
72 in
Broom Connection Type
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B4072
Zoro #
G1190178
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Dia.
11" x 72" x 11"
Length (Straight Wireway)
72 in

Details

Handle Material
Metal
Handle Color
Gray
Item
Brace Set
Material
Metal
Broom Connection Type
Hardware
Broom Handle Tip Material
Metal
Color
Gray, Green
Accessory Type
Brace Set

Description

Brace Set, Material Metal, Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.