Zoro Homepage

84 in Brace Set, Gray, Green

  • Mfr # CR-061-GH

  • Zoro # G0555689


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Broom Connection Type
Hardware
Material
Metal
Color
Gray, Green
Length
84 in
Dia.
6 ft. x 7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-061-GH
Zoro #
G0555689
UPC #
-
Country of Origin
United States

Dimensions

Length
84 in
Dia.
6 ft. x 7 ft.
Length (Straight Wireway)
84 in

Details

Item
Brace Set
Broom Connection Type
Hardware
Material
Metal
Color
Gray, Green
Broom Handle Tip Material
Metal
For Use With
CR-61-AL and CR-61-A
Accessory Type
Brace Set

Description

Brace Set, For Use With CR-61-AL and CR-61-A, Material Metal, Length 84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.