Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Cantilever Rack, 1 Side, 12 ft. H

  • Mfr # SC-12AJ

  • Zoro # G2169049


product price: $1,556.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
1,000 lb
Overall Height
12 ft
Overall Width
74 3/4 in
Overall Depth
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-12AJ
Zoro #
G2169049
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
74 3/4 in
Overall Depth
61 in
Arm Length
48 in
Lip Height
1 1/2 in
Rack Size Width
58"
Rack Size Depth
32"
Brace Length
70"
Base Length
61 in
Height
12 ft.
Center Brace Length
68 in
Rack Depth
61 in
Arm Lip Height
1 1/2 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
1,000 lb
Load Capacity
8,000 lb
Number of Arms
8
Item
Cantilever Rack
Includes
Arms Adjustable on 3 in Centers
Finish
Enamel
Arm Steel Gauge
10 ga
Material
Steel
Number of Sides
1
Column Steel Gauge
10 ga
Arm Type
Straight, Adjustable On 3" Centers
Lip
Removable
Capacity
8000 lb.
Shelving Type
Add-On
Arm Lip Type
Removable
Arm Style
Straight
Column Gauge
10 ga
Arm Gauge
10 ga
Arm Adjustment Increments
3 in
Whole Unit Load Capacity
9,690 lb
Number of Usable Sides
1
Load Capacity per Level
1,000 lb
Rack Configuration
Add-On
Duty Rating
Heavy-Duty

Description

Cantilever Rack, Overall Depth 61 in, Overall Height 12 ft, Overall Width 74 3/4 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 9,690 lb, Arm Gauge 10 ga, Arm Length 48 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 8, Number of Usable Sides 1, Rack Configuration Add-On, Rack Depth 61 in, Base Length 61 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.