Add-On Cantilever Rack, 1 Side, 7 ft. H
Mfr # QT501S72A
Zoro # G2138547
product price: $689.61
/eaKey Features
Cantilever Arm Style
Straight
Capacity per Arm
500 lb
Overall Height
84 in
Overall Depth
21 1/4 in
Load Capacity
3500 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT501S72A
Zoro #
G2138547
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
74 3/4 in
Overall Depth
21 1/4 in
Arm Length
14 in
Height
7 ft.
Brace Length
70"
Center Brace Length
72 in
Base Length
21 in
Lip Height
1 1/2 in
Rack Size Width
21"
Rack Size Depth
32"
Width
21"
Depth
32"
Rack Depth
21 1/4 in
Arm Lip Height
1 1/2 in
Description
Cantilever Rack, Overall Depth 21 1/4 in, Overall Height 84 in, Overall Width 74 3/4 in, Load Capacity per Level 500 lb, Whole Unit Load Capacity 3,500 lb, Arm Gauge 14 ga, Arm Length 14 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 7, Number of Usable Sides 1, Rack Configuration Add-On, Rack Depth 21 1/4 in, Base Length 21 in, Center Brace Length 72 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 1-1/2 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.