Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Cantilever Rack, 1 Side, 8 ft. H

  • Mfr # MS-8AJ

  • Zoro # G2111350


product price: $721.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
650 lb
Overall Height
96 in
Overall Width
50 3/16 in
Overall Depth
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-8AJ
Zoro #
G2111350
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
50 3/16 in
Overall Depth
40 in
Arm Length
24 in
Brace Length
68"
Rack Size Depth
32"
Center Brace Length
45 in
Rack Size Width
37"
Height
8 ft.
Base Length
40 in
Lip Height
1 1/2 in
Arm Lip Height
1 1/2 in
Rack Depth
26 1/2 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
650 lb
Load Capacity
2,600 lb
Number of Arms
4
Item
Cantilever Rack
Lip
Removable
Capacity
2600 lb.
Arm Steel Gauge
10 ga
Shelving Type
Add-On
Column Steel Gauge
11 ga
Material
Steel
Includes
Arms Adjustable on 3 in Centers
Arm Type
Straight
Finish
Enamel
Number of Sides
1
Rack Configuration
Add-On
Duty Rating
Medium-Duty
Arm Lip Type
Removable
Arm Style
Straight
Number of Usable Sides
1
Arm Adjustment Increments
3 in
Whole Unit Load Capacity
7,500 lb
Load Capacity per Level
650 lb
Column Gauge
11 ga
Arm Gauge
10 ga

Description

Cantilever Rack, Overall Depth 40 in, Overall Height 96 in, Overall Width 50 3/16 in, Load Capacity per Level 650 lb, Whole Unit Load Capacity 7,500 lb, Arm Gauge 10 ga, Arm Length 24 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 4, Number of Usable Sides 1, Rack Configuration Add-On, Rack Depth 26 1/2 in, Base Length 40 in, Center Brace Length 45 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.