Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Cantilever Rack, 2 Sides, 7 ft. H

  • Mfr # QT501D36A

  • Zoro # G2138599


product price: $709.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
500 lb
Overall Height
84 in
Overall Depth
34 in
Load Capacity
7000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT501D36A
Zoro #
G2138599
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
38 3/4 in
Overall Depth
34 in
Arm Length
14 in
Lip Height
1 1/2 in
Brace Length
70"
Height
7 ft.
Rack Size Depth
56"
Rack Size Width
34"
Base Length
34 in
Center Brace Length
36 in
Width
34"
Depth
56"
Arm Lip Height
1 1/2 in
Rack Depth
34 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
500 lb
Load Capacity
7000 lb.
Number of Arms
14
Item
Light-Medium Duty Cantilever Racks
Arm Steel Gauge
14 ga
Finish
Enamel
Arm Type
Straight
Lip
Permanent
Material
Steel
Number of Sides
2
Column Steel Gauge
11 ga
Shelving Type
Add-On
Capacity
3500 lb.
Includes
Arms Adjustable on 1-1/2 in Centers
Arm Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
7,000 lb
Arm Lip Type
Removable
Rack Configuration
Add-On
Load Capacity per Level
500 lb
Arm Gauge
14 ga
Number of Usable Sides
2
Duty Rating
Medium-Duty
Arm Style
Straight
Column Gauge
11 ga

Description

Cantilever Rack, Overall Depth 34 in, Overall Height 84 in, Overall Width 38 3/4 in, Load Capacity per Level 500 lb, Whole Unit Load Capacity 7,000 lb, Arm Gauge 14 ga, Arm Length 14 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 14, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 34 in, Base Length 34 in, Center Brace Length 36 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 1-1/2 in Centers, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.