Zoro Homepage

Amco 64In Post

  • Mfr # P64CP

  • Zoro # G1248479


product price: $18.79
/ea

Key Features

Post Style
Square
Breakaway Feature
No
Sign Post Width
1"
Sign Post Finish
Natural
Sign Post Length
64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P64CP
Zoro #
G1248479
UPC #
-
Country of Origin
China

Dimensions

Sign Post Width
1"
Sign Post Length
64"

Details

Item
Amco 64In Post
Post Style
Square
Breakaway Feature
No
Sign Post Finish
Natural
Sign Post Material
Steel
Sign Post Color
Gray

Description

Amco 64In Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.