Zoro Homepage

Cantilever Column Single Sided, 7 ft.

  • Mfr # CR-61-A

  • Zoro # G8421201


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 ft
Overall Width
8 1/2 in
Overall Depth
21 in
Load Capacity
6000 lb.
Arm Length
12 in 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-61-A
Zoro #
G8421201
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft
Overall Width
8 1/2 in
Overall Depth
21 in
Arm Length
12 in 16 in
Base Length
26-1/2"
Height
7 ft.
Depth
21"
Compatible Arm Length
12 in, 16 in
Base Depth
26 1/2 in

Details

Load Capacity
6000 lb.
Max. Arms per Side
6
Item
Single Sided Cantilever Rack
Item - Cantilever Rack Components
Upright
For Use With
Button-On Cantilever Racks
Max. Capacity per Side
6000 lb
Number of Sides
1
Material
Steel
Number of Usable Sides
1
Duty Rating
Medium-Duty
Maximum Arms per Side
6
Maximum Load Capacity per Side
6,000 lb

Description

Upright, Compatible Arm Length 12 in, 16 in, Maximum Arms per Side 6, Maximum Load Capacity per Side 6,000 lb, Number of Usable Sides 1, Overall Height 7 ft, Overall Width 8 1/2 in, Compatible Grainger Part Number 4UK77, 4UK80, 9WEA9, 9WRZ7, Base Depth 26 1/2 in, Duty Rating Medium-Duty, Load Capacity 6,000 lb, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.