Zoro Homepage

Cantilever Rack Add-On Unit, 2 Sides, 7ftH

  • Mfr # CR-3A

  • Zoro # G2110967


product price: $911.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Inclined
Capacity per Arm
1,000 lb
Overall Height
84 in
Overall Width
75 in
Overall Depth
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3A
Zoro #
G2110967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
75 in
Overall Depth
45 in
Arm Length
12 in
Brace Length
68"
Rack Size Depth
45"
Height
7 ft.
Lip Height
1 1/2 in
Base Length
45 in
Center Brace Length
69 1/2 in
Rack Size Width
72"
Width
72"
Depth
45"
Rack Depth
45 in
Arm Lip Height
1 3/4 in

Details

Cantilever Arm Style
Inclined
Capacity per Arm
1,000 lb
Load Capacity
24,000 lb.
Number of Arms
12
Item
Double Column Cantilever Rack
Includes
Arms Adjustable on 4 in Centers
Column Steel Gauge
11 ga
Finish
Enamel
Arm Type
Adjustable On 4" Centers
Number of Sides
2
Capacity
12,000 lb.
Material
Steel
Lip
Permanent
Arm Steel Gauge
10 ga
Shelving Type
Add-On
Rack Configuration
Add-On
Load Capacity per Level
1,000 lb
Whole Unit Load Capacity
12,000 lb
Arm Adjustment Increments
4 in
Number of Usable Sides
2
Mounting Hardware Required
No
Arm Gauge
10 ga
Duty Rating
Medium-Duty
Arm Style
Inclined
Includes Mounting Hardware
No
Arm Lip Type
Welded
Column Gauge
11 ga

Description

Cantilever Rack, Overall Depth 45 in, Overall Height 84 in, Overall Width 75 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 12,000 lb, Arm Gauge 10 ga, Arm Length 12 in, Arm Lip Height 1 3/4 in, Welded, Inclined, No, Number of Arms 12, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 45 in, Base Length 45 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.