Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Rack Arm, 12 in., 3000 lb. Cap.

  • Mfr # 25ASL12

  • Zoro # G0277825


product price: $43.79
/ea

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
3,000 lb
Load Capacity
3000 lb.
Arm Length
12 in
Arm Steel Gauge
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ASL12
Zoro #
G0277825
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
12 in
Lip Height
1 1/2 in
Height
7 ft.
Width
12"
Arm Lip Height
1 1/2 in
Usable Arm Length
12 in
Overall Arm Length
15 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
3,000 lb
Load Capacity
3000 lb.
Item
Arm
Arm Steel Gauge
7 ga
Includes
Lip Bracket, Mounting Pin
Material
Steel
Item - Cantilever Rack Components
Arm
Capacity
3000 lb.
Arm Type
Straight, Adjustable On 3" Centers
Lip
Removable
Finish
Gray Powder Coat
Load Capacity per Arm
3,000 lb
Arm Gauge
11 ga
Duty Rating
Heavy-Duty
Arm Lip Type
Removable
Adjustment Increments
3 in
Includes Fasteners
Yes
Arm Orientation
Straight

Description

Arm, Arm Gauge 11 ga, Arm Lip Height 1 1/2 in, Straight Arm Orientation, 3,000 lb Load Capacity per Arm, Overall Arm Length 15 in, Usable Arm Length 12 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.