Zoro Homepage

Cantilever Rack Arm, 36 in., 1300 lb. Cap.

  • Mfr # 25ASO36

  • Zoro # G0277859


product price: $62.75
/ea

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
1,300 lb
Load Capacity
1300 lb.
Arm Length
36 in
Arm Steel Gauge
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ASO36
Zoro #
G0277859
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
36 in
Height
7 ft.
Width
36"
Usable Arm Length
36 in
Overall Arm Length
38 7/8 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
1,300 lb
Load Capacity
1300 lb.
Item
Arm
Arm Steel Gauge
7 ga
Item - Cantilever Rack Components
Arm
Material
Steel
Lip
Not Included
Capacity
1300 lb.
Arm Type
Straight, Adjustable On 3" Centers
Includes
Mounting Pin
Finish
Gray Powder Coat
Duty Rating
Heavy-Duty
Adjustment Increments
3 in
Arm Orientation
Straight
Arm Gauge
10 ga
Load Capacity per Arm
1,300 lb
Arm Lip Type
No Lip

Description

Arm, Arm Gauge 10 ga, Straight Arm Orientation, 1,300 lb Load Capacity per Arm, Overall Arm Length 38 7/8 in, Usable Arm Length 36 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.