Zoro Homepage

Cantilever Rack Brace Set, Removable, PK3

  • Mfr # 25B3036

  • Zoro # G0277938


product price: $184.99
/pk 3, $61.66/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
4 1/2 in
Overall Depth
11 in
Load Capacity
3500 lb.
Item - Cantilever Rack Components
Center Brace
For Use With
Mfr. No. 25CS31120, 25CS37120, 25CS46120, 25CS58120, 25CS31144, 25CS37144, 25CS46144, 25CD53120, 25CD65120, 25CD82120, 25CD106120, 25CS58144, 25CD53144, 25CD65144, 25CD82144, 25CD106144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B3036
Zoro #
G0277938
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Depth
11 in
Brace Length
36"
Center Brace Length
36 in
Height
10 ft., 12 ft.
Overall Length
32 in
Depth
1-1/2"
Width
36"

Details

Load Capacity
3500 lb.
Item
Center Brace
Item - Cantilever Rack Components
Center Brace
For Use With
Mfr. No. 25CS31120, 25CS37120, 25CS46120, 25CS58120, 25CS31144, 25CS37144, 25CS46144, 25CD53120, 25CD65120, 25CD82120, 25CD106120, 25CS58144, 25CD53144, 25CD65144, 25CD82144, 25CD106144
Lip
Removable
Includes
Nuts and Bolts
Material
Steel
Column Steel Gauge
13
Finish
Gray Powder Coat
Includes Fasteners
Yes
Duty Rating
Heavy-Duty
Gauge
13 ga

Description

Center Brace, Compatible Grainger Part Number 1CHV8, 1CHV9, 1CHW1, 1CHW2, 1CHX2, 1CHX3, 1CHX4, 1CHX5, 13 ga, Steel, Gray Powder Coat, Overall Depth 11 in, Overall Height 4 1/2 in, Overall Length 32 in, Duty Rating Heavy-Duty, Includes Nuts and Bolts, Includes Fasteners Yes, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.