Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Rack Brace Set, Removable, PK3

  • Mfr # 25B3048

  • Zoro # G0277929


product price: $185.99
/pk 3, $62.00/ea
Free Shipping & Returns

Key Features

Overall Depth
11 in
Load Capacity
3500 lb.
Item - Cantilever Rack Components
Center Brace
Height
10 ft., 12 ft.
For Use With
Mfr. No. 25CS31120, 25CS37120, 25CS46120, 25CS58120, 25CS31144, 25CS37144, 25CS46144, 25CD53120, 25CD65120, 25CD82120, 25CD106120, 25CS58144, 25CD53144, 25CD65144, 25CD82144, 25CD106144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25B3048
Zoro #
G0277929
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Depth
11 in
Height
10 ft., 12 ft.
Center Brace Length
48 in
Brace Length
48"
Overall Length
48 in
Depth
1-1/2"
Width
48"

Details

Load Capacity
3500 lb.
Item
Center Brace
Item - Cantilever Rack Components
Center Brace
For Use With
Mfr. No. 25CS31120, 25CS37120, 25CS46120, 25CS58120, 25CS31144, 25CS37144, 25CS46144, 25CD53120, 25CD65120, 25CD82120, 25CD106120, 25CS58144, 25CD53144, 25CD65144, 25CD82144, 25CD106144
Includes
Nuts and Bolts
Column Steel Gauge
13
Lip
Removable
Material
Steel
Finish
Gray Powder Coat
Duty Rating
Heavy-Duty
Includes Fasteners
Yes
Gauge
13 ga

Description

Center Brace, Compatible Grainger Part Number 1CHW3, 1CHW4, 1CHW5, 1CHW6, 1CHW7, 1CHW8, 1CHW9, 1CHX1, 1CHX6, 1CHX7, 1CHX8, 1CHX9, 1CHY1, 1CHY3, 1CHY4, 13 ga, Steel, Gray Powder Coat, Overall Depth 11 in, Overall Height 4 1/2 in, Overall Length 48 in, Duty Rating Heavy-Duty, Includes Nuts and Bolts, Includes Fasteners Yes, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.